Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Ratchet Wrench

Square Ratchet Wrench KL0010

Item.#
02193204
Mfr.#
KL0010
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Factory, mechanical, plumbing, and railways. Removal of the square bolts and nuts rusty and tightening work which must be powerful., Factory, mechanical, plumbing, and railways. Removal of the square bolts and nuts rusty and tightening work which must be powerful.
Dimension (mm)
10
Length (mm)
200
Opposite Side Dimension(mm)
10
Finishing Material
S45C Surface treatment: cation electrodeposition coating
2014 TRUSCO Published Page
2-0231
Thickness (mm)
18
TRUSCO Part Number
116-1351
Weight (kg)
0.210