Buy more than* S$200* and get FREE SHIPPING

  • Square Ratchet Wrench

Square Ratchet Wrench KL0016

Item.#
02193247
Mfr.#
KL0016
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Factory, mechanical, plumbing, and railways. Removal of the square bolts and nuts rusty and tightening work which must be powerful., Factory, mechanical, plumbing, and railways. Removal of the square bolts and nuts rusty and tightening work which must be powerful.
Opposite Side Dimension(mm)
16
Dimension (mm)
16
Length (mm)
295
Finishing Material
HRC55 +/- 2 / tip About 2cm
2014 TRUSCO Published Page
2-0231
Weight (kg)
0.52
Thickness (mm)
24
TRUSCO Part Number
116-1393