Buy more than* S$200* and get FREE SHIPPING

  • Square Ratchet Wrench

Square Ratchet Wrench KL0025

Item.#
02193292
Mfr.#
KL0025
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Factory, mechanical, plumbing, and railways. Removal of the square bolts and nuts rusty and tightening work which must be powerful., Factory, mechanical, plumbing, and railways. Removal of the square bolts and nuts rusty and tightening work which must be powerful.
Length (mm)
500
Opposite Side Dimension(mm)
25
Dimension (mm)
25
Finishing Material
S45C Surface treatment: cation electrodeposition coating
2014 TRUSCO Published Page
2-0231
TRUSCO Part Number
116-1440
Weight (kg)
2.300
Thickness (mm)
32