Buy more than* S$200* and get FREE SHIPPING

  • extremely thin  spanner set

extremely thin spanner set SNT0550

4.60 (5)
Item.#
02193527
Mfr.#
SNT0550
Package Qty.
1Set(5PCSet)
Ship pack of
1
23.58 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Set Contents
Size (mm) 1 piece each 8x9 (3.2mm thick), 10 x 12(3.2mm thick), 11 x 13(4mm thick), 14 x 17(4mm thick), 19 x 21mm(4mm thick)
TRUSCO Part Number
116-1521
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
During the assembly and adjustment of machinery and equipment
4
From Japan
On 2017-03-31 17:40:50
It come in handy such as the measurement of the adjustment and proximity sensor alignment. Also dropped the strength, I want something a little more thin. In addition, it will be saved and in this thin there is a 22, 24.
This review is about item#2193527.
Exchange casters for office chairs
5
From Japan
On 2014-07-30 09:53:27
Although it is rarely used, since it is expensive if it is a home center etc., I thought whether to cut down the spanner, but thinking it was troublesome, I found it on this site after searching. Thank you very much.
This review is about item#02193527.
Repair of office chair, repair of motorcycle
5
From Japan
On 2014-01-23 07:14:17
It was ease of use as I thought.
This review is about item#02193527.
Used as an in-vehicle tool of a motorcycle
5
From Japan
On 2013-04-25 15:02:03
It takes very little space and is also convenient to carry because it also has the best counts.
This review is about item#02193527.
This set is useful for exchanging casters for office chairs
4
From Japan
On 2013-04-22 16:42:07
This set is useful for exchanging the office chair casters Best for such uses! is
This review is about item#02193527.