Buy more than* S$200* and get FREE SHIPPING

  • CP Combination Wrench Long Type
  • CP Combination Wrench Long Type
  • CP Combination Wrench Long Type

CP Combination Wrench Long Type CP0011

5.00 (1)
Item.#
02193606
Mfr.#
CP0011
Package Qty.
1PC
Ship pack of
1
8.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
S53C
Dimensions C (mm)
24
Subtense(mm)
11
Weight (g)
50
2014 TRUSCO Published Page
2-0318
Dimensions T1 (mm)
5.2
Dimension D (phi mm)
17.5
Dimensions L (mm)
134
TRUSCO Part Number
115-7116
Dimensions T2 (mm)
7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-07-26 10:19:49
Spanner part is using in a place that can not use glasses. Easy to turn glasses part is caught in the hand. Nut, hard lick also multiplied by the torque and wide contact surface to the bolt. This (in a practical plane) pretty good quality for the price Nanoha is certainly.
This review is about item#75260166.