Buy more than* S$200* and get FREE SHIPPING

  • CP Combination Wrench Long Type
  • CP Combination Wrench Long Type
  • CP Combination Wrench Long Type

CP Combination Wrench Long Type CP0023

5.00 (1)
Item.#
02193633
Mfr.#
CP0023
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
S53C
Dimensions C (mm)
49.5
Subtense(mm)
23
Weight (g)
390
2014 TRUSCO Published Page
2-0318
Dimensions T1 (mm)
10
Dimension D (phi mm)
35
Dimensions L (mm)
310
TRUSCO Part Number
115-7141
Dimensions T2 (mm)
13.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-07-26 10:19:49
I use it for the spanner part where glasses can not be used. Eyeglass part is caught in the hand and easy to turn. The nut, the contact surface to the bolt is wide and it is difficult to lose even if applying torque. It is certain that this price is quite good quality (on a practical side).
This review is about item#75260166.