Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • FP hook pin spanner
  • FP hook pin spanner
  • FP hook pin spanner

FP hook pin spanner FP4548

1.67 (3)
Item.#
02193965
Mfr.#
FP4548
Package Qty.
1PC
Ship pack of
1
14.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the circular holes of a circular nut, For the circular holes of a circular nut
Dimension d (phi mm)
4.5
Dimension H (mm)
34
Weight (g)
150
Type
Hook pin spanner
Finishing Material
Cr-V Cathodic Electrodeposition
Dimension T (mm)
6.5
Dimensions L (mm)
195
Dimension (mm)
45 - 48
TRUSCO Part Number
115-3056
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
When machine maintenance
2
From Japan
On 2016-10-22 15:08:57
Round pin strength will feel weak. I think that it is good to use when occupied by hand.
This review is about item#2193965.
With mechanical nut tightening, detaching
1
From Japan
On 2015-03-22 13:26:34
Pin part broke on the first attempt to use. I am surprised too weak.
This review is about item#02193965.
Used to tighten the machine nut.
2
From Japan
On 2012-09-05 12:01:30
In a nut driver to my use, it is insufficient strength of the hook pin. Soon, it will break. What can replace the broken hard to pin in the custom-made in the cartridge type you want.
This review is about item#10385261.