Buy more than* S$200* and get FREE SHIPPING

  • FP hook pin spanner
  • FP hook pin spanner
  • FP hook pin spanner

FP hook pin spanner FP5865

1.67 (3)
Item.#
02193983
Mfr.#
FP5865
Package Qty.
1PC
Ship pack of
1
17.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the circular holes of a circular nut, For the circular holes of a circular nut
Dimension T (mm)
7.5
Dimensions L (mm)
230
Dimension (mm)
58 - 65
TRUSCO Part Number
115-3072
Finishing Material
Cr-V Cathodic Electrodeposition
Dimension H (mm)
46
Weight (g)
220
Type
Hook pin spanner
Dimension d (phi mm)
4.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
When machine maintenance
2
From Japan
On 2016-10-22 15:08:57
Round pin strength will feel weak. I think that it is good to use when occupied by hand.
This review is about item#2193965.
With mechanical nut tightening, detaching
1
From Japan
On 2015-03-22 13:26:34
Pin part broke on the first attempt to use. I am surprised too weak.
This review is about item#02193965.
Used for tightening the machine's nut.
2
From Japan
On 2012-09-05 12:01:30
In nut turning I use, the strength of the hook pin is insufficient. It will be broken soon. I want something that can be exchanged for custom-made, pin-breakable pins.
This review is about item#10385261.