Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FP hook pin spanner
  • FP hook pin spanner
  • FP hook pin spanner

FP hook pin spanner FP7075

2.83 (6)
Item.#
02194001
Mfr.#
FP7075
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the circular holes of a circular nut, For the circular holes of a circular nut
Dimension (mm)
70 - 75
TRUSCO Part Number
115-3099
Dimension T (mm)
8
Dimensions L (mm)
246
Finishing Material
Cr-V Cathodic Electrodeposition
Type
Hook pin spanner
Dimension d (phi mm)
5.5
Dimension H (mm)
52
Weight (g)
275
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 3
1 star 1
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
Cylinder overhaul
5
From Japan
On 2018-05-09 18:24:31
I could use it exactly as I wanted. I want to use it in the future.
This review is about item#2193992.
Remove chrysanthemum nut
5
From Japan
On 2017-12-20 17:18:38
It is inexpensive but it is very wonderful to use without any problem.
This review is about item#10385252.
Replacement of hydraulic cylinder seal
2
From Japan
On 2017-07-12 07:44:51
It is unused as it does not match the cylinder diameter. Whether there is opportunity to use TBD Answer that there is no standard when inquiring
This review is about item#2194001.
During machine maintenance
2
From Japan
On 2016-10-22 15:08:57
Round pin strength will feel weak. I think that it is good to use when occupied by hand.
This review is about item#2193965.
Tightening of machine nut, removal
1
From Japan
On 2015-03-22 13:26:34
Pin part broke with one shot using. It is too weak and surprised.
This review is about item#02193965.
Used for tightening the machine's nut.
2
From Japan
On 2012-09-05 12:01:30
In nut turning I use, the strength of the hook pin is insufficient. It will be broken soon. I want something that can be exchanged for custom-made, pin-breakable pins.
This review is about item#10385261.