Buy more than* S$200* and get FREE SHIPPING

  • Closed End Wrench
  • Closed End Wrench
  • Closed End Wrench

Closed End Wrench RS0014

4.64 (28)
Item.#
02194071
Mfr.#
RS0014
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
11
Dimension t (mm)
4.5
Weight (g)
90
Type
Single head wrench
Finishing Material
S50C / chrome plating
Dimensions D (mm)
23
Dimensions L (mm)
186
Dimension (mm)
14
TRUSCO Part Number
115-4711
Purpose
For removing and tightening nuts, For removing and tightening nuts
Customer Reviews
5 star 23
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-09-14 15:22:27
Even if it is tightened with a hammer, it is okay. You can use it for price.
This review is about item#2194132.
During bolt tightening work at shipyard
3
From Japan
On 2017-08-26 16:56:11
I ordered at an affordable price, but I feel a bit heavy.
This review is about item#2194175.
When servicing a belt such as Suzuki Carly (DA 63 T)
5
From Japan
On 2017-08-23 01:53:58
Pretty handy, the shape that does not even snap on is good!
This review is about item#02194053.
Remove BB of bicycle
5
From Japan
On 2017-03-31 03:22:23
I used it to remove the BB of the bicycle. By extending it with a pipe it was possible to apply a large torque and in the other we could remove the right one that did not even work.
Desorption of rear wheel of original scooter
4
From Japan
On 2016-08-20 18:01:51
When I removed the rear wheel which was too tight, I purchased it because I could not come off with the impact wrench on hand. Both mouth glasses wrench I got lost, but I was inexpensive, that I did not use unnecessary size, I can extend with a metal pipe when it is useless with human power + hammer. I made it here for the reason. It is regrettable that you can not work unless you remove the muffler because T size is slightly larger. I thought that it should be several millimeters smaller.
This review is about item#2194114.
Maintenance of private cars
5
From Japan
On 2016-07-01 21:36:30
It is solidly built, it is the best in COSPA.
This review is about item#02194114.
Maintenance car etc etc
5
From Japan
On 2016-06-15 17:19:26
Building is solid and can be used with confidence
This review is about item#02194071.
Bike screwdriver
5
From Japan
On 2016-06-07 16:07:36
High cost performance
This review is about item#02194157.
Auto maintenance
5
From Japan
On 2016-06-02 18:06:11
It's OK if you are cheap.
This review is about item#02194193.
I made a mistake in size. 19 ⇔ 30
1
From Japan
On 2016-03-23 22:32:34
I wanted the display to add the opposite side of the nut to the product name
This review is about item#02194096.