The reviews are automatic translation.
Maintenance of motorcycle
From Japan
On 2018-03-05 15:23:26
It is saved because it has a large aperture and few straight type.
Insert it in the narrow gap of the rear wheel shaft and use it.
The price is reasonable.
Machine maintenance
From Japan
On 2017-09-14 15:22:27
Even if it is tightened with a hammer, it is okay. You can use it for price.
During bolt tightening work at shipyard
From Japan
On 2017-08-26 16:56:11
I ordered at an affordable price, but I feel a bit heavy.
When servicing a belt such as Suzuki Carly (DA 63 T)
From Japan
On 2017-08-23 01:53:58
Pretty handy, the shape that does not even snap on is good!
Remove BB of bicycle
From Japan
On 2017-03-31 03:22:23
I used it to remove the BB of the bicycle. By extending it with a pipe it was possible to apply a large torque and in the other we could remove the right one that did not even work.
Desorption of rear wheel of original scooter
From Japan
On 2016-08-20 18:01:51
When I removed the rear wheel which was too tight, I purchased it because I could not come off with the impact wrench on hand. Both mouth glasses wrench I got lost, but I was inexpensive, that I did not use unnecessary size, I can extend with a metal pipe when it is useless with human power + hammer. I made it here for the reason. It is regrettable that you can not work unless you remove the muffler because T size is slightly larger. I thought that it should be several millimeters smaller.
Maintenance of private cars
From Japan
On 2016-07-01 21:36:30
It is solidly built, it is the best in COSPA.
Maintenance car etc etc
From Japan
On 2016-06-15 17:19:26
Building is solid and can be used with confidence
Bike screwdriver
From Japan
On 2016-06-07 16:07:36
High cost performance
Auto maintenance
From Japan
On 2016-06-02 18:06:11
It's OK if you are cheap.