Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Closed End Wrench
  • Closed End Wrench
  • Closed End Wrench

Closed End Wrench RS0071

4.68 (25)
Item.#
02194333
Mfr.#
RS0071
Package Qty.
1PC
Ship pack of
1
319.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
110
Dimensions L (mm)
555
Dimension (mm)
71
TRUSCO Part Number
115-4974
Purpose
For removing and tightening nuts, For removing and tightening nuts
Dimension t (mm)
12
Weight (g)
3600
2014 TRUSCO Published Page
2-0270
Dimension T (mm)
45
Finishing Material
S50C · cation electrodeposition coating
Customer Reviews
5 star 21
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.68
25 Customer Reviews
The reviews are automatic translation.
Remove bicycle BB
5
From Japan
On 2017-03-31 03:22:23
I used to when removing the BB of the bicycle. Applying a large torque can be extended in a pipe can be, the other in the We were able to remove the right one that did not also Vic.
Desorption of the rear wheel of the moped scooter
4
From Japan
On 2016-08-20 18:01:51
When removing the rear wheel too tight, I bought because I did not come off in the hand of the impact wrench. And the thing hesitated whether you want to and both mouth wrench is inexpensive, size not in use that unnecessary, can be extended in a useless when metal pipe by human power + hammer. It was here on the grounds that. Since the T size or slightly larger is regrettable is that can not work unless remove the muffler. I thought that is smaller after a few millimeters.
This review is about item#2194114.
Maintenance of private cars
5
From Japan
On 2016-07-01 21:36:30
With a solid build, it is COSPA highest.
This review is about item#02194114.
Such as the maintenance of the private car, etc.
5
From Japan
On 2016-06-15 17:19:26
Structure is not solid, safe to use
This review is about item#02194071.
Bike of screwdriver
5
From Japan
On 2016-06-07 16:07:36
The high cost performance
This review is about item#02194157.
Car maintenance
5
From Japan
On 2016-06-02 18:06:11
I do cheap.
This review is about item#02194193.
It was the wrong size. 19⇔30
1
From Japan
On 2016-03-23 22:32:34
Display I wanted to add a nut opposite side to the product name
This review is about item#02194096.
Car of the bolt removed
5
From Japan
On 2016-02-08 18:58:44
Price I thought that cheap wrench lose but the bolt was out safely.
This review is about item#02194175.
Maintenance in the plant
5
From Japan
On 2015-12-22 22:47:34
OK.
This review is about item#02194105.
Used Cub system
5
From Japan
On 2015-06-01 08:53:24
When you like Kurosukabu JA10 rear wheel desorption chain adjustment, because in a normal wrench, to avoid interference with the muffler is a muffler and normal wrench This product is superior to the convenience and portability satisfaction In addition, https: easy to use because //www.monotaro.com/g/00397744/ Dekiru closed pipe using the open
This review is about item#02194096.