Buy more than* S$200* and get FREE SHIPPING

  • Ball Driver And L-Wrench Set

Ball Driver And L-Wrench Set 10945(BLX7)

4.14 (7)
Package Qty.
Ship pack of
29.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Pro guard
Protanium alloy steel
Set Contents
Two plane width inch(long side x short side) mm:5/64 (83 x 18), 3 / 32(88 x 19) , 7 / 64 (94 x 21),1 / 8 (99 x 22) , 9 / 64 (105 x 24), 5 / 32 (111 x 25), 3 / 16(119 x 29)
L type hexagonal bars (tip: ball point)
TRUSCO Part Number
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Model work
From Japan
On 2017-06-02 09:37:35
Inch size tool which it is difficult to obtain is very satisfied.
This review is about item#2196397.
Inch bolt detaching work
From Japan
On 2015-05-01 17:57:58
The balance between price and quality is GOOD. The speed of response is also helpful.
This review is about item#02196363.
Used for detaching because the American machine is inch size
From Japan
On 2014-05-01 14:21:35
Worried about rusting
This review is about item#02196363.
Machine repair, used for bicycle maintenance
From Japan
On 2012-01-11 22:43:39
There is enough strength, but the thin size is not straight, so I am a little worried.
This review is about item#02196363.
British made audio product setting etc
From Japan
On 2011-04-02 23:43:15
There is only OEM supply to the tool maker snap on, and it can be used with confidence in a firm material. I think that it can be saved when it comes to the case because the maximum angle of insertion of the ball point is also deep. Although there are opinions that it is hard to pull out from the holder, you can easily pull out by twisting the wrench according to the instructions.
This review is about item#02196363.
Foreign car bike maintenance
From Japan
On 2011-02-12 20:57:54
There is no particular problem in using it, but it is too hard to remove from the holder. If it was cheap, there are many things that can twist if you apply force, but this product was satisfactory.
This review is about item#02196363.
Foreign vehicle maintenance etc.
From Japan
On 2011-02-01 20:51:23
Usage and so on did not change from other similar products. I bought it because the set number and price are cheap. Depending on the frequency of use, it seems to be strong.
This review is about item#02196363.