Buy more than* S$200* and get FREE SHIPPING

  • Ball-point Hexagonal Wrenche, “BALLDRIVER L-Wrench

Ball-point Hexagonal Wrenche, “BALLDRIVER L-Wrench 10999(BLX9M)

4.80 (10)
Item.#
02196406
Mfr.#
10999(BLX9M)
Package Qty.
1Set(9PCSet)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Processing
Pro guard
Material
Protanium alloy steel
Number of Items
9
TRUSCO Part Number
125-3948
Set Contents
Two plane width mm (long edge x width)mm:1.5(79 x 15), 2 (84 x 18), 2.5 (92 x 20), 3(101 x 22) , 4(115 x 26) ,5 (125 x 32) , 6 (145 x 37), 8 (160 x 44), 10 (180 x 49)
Shape
L type hexagonal bars (tip: ball point)
Hardness HRC
50 - 61
Weight (g)
400
Set Contents (mm)
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 (One each)
Description 2
Pro guard processing has 5 times the corrision resistance of usual blackening processing.
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Tighten the screws
5
From Japan
On 2014-08-17 23:51:28
I am glad to reach a place that does not reach with other tools because there is enough length.
This review is about item#02196372.
Tightening the cap screw
5
From Japan
On 2014-06-30 13:10:48
Although I bought various ball drivers so far, the tip quickly got stuck and lost and it became useless, but this product is a different thing. There is no feeling uneasy when using it. Very easy to use and full of sense of security. Manufacturers who do not understand cheap goods or something are necessarily broken and will lose.
This review is about item#02196372.
Car maintenance
5
From Japan
On 2013-08-08 20:21:15
There are various manufacturers, but this was no mistake.
This review is about item#07319767.
Vehicle maintenance and machine maintenance
5
From Japan
On 2012-02-21 06:11:45
I think that it is comparable with expensive overseas products and domestically produced luxury goods. Speaking of cost performance is the best thing. Certainly, the hexagonal wrench made of snap-on is made of BONDHUS. If you buy cheap goods whose country of origin is unknown, this item is by far the most
This review is about item#02196406.
Equipment assembly, disassembly work
5
From Japan
On 2011-12-19 13:04:02
It is easy to carry because there is no big size wrench that you do not normally use. When power is added, it is considerably tight, but it can be used with confidence.
This review is about item#02196372.
Various mounting and adjustment
5
From Japan
On 2011-10-20 12:38:25
Cost performance is good.
This review is about item#07319767.
Various maintenance
3
From Japan
On 2011-07-25 19:26:31
I think that there is no problem in terms of strength and practical use. If you want a greedy color coating for each size is perfect.
This review is about item#02196406.
Used for assembling and adjusting the radio control helicopter
5
From Japan
On 2011-04-25 20:36:53
Easy to use without having to speak
This review is about item#02196372.
Adjustment of manufacturing equipment etc.
5
From Japan
On 2011-02-24 00:08:54
I think that there is the most stable feeling among the wrenches I used to date. You can turn on licked screws, old equipment, overseas facilities with confidence.
This review is about item#02196372.
Automobile and bicycle maintenance
5
From Japan
On 2010-10-25 19:59:13
After purchasing BLX 9 M, I purchased BLX 7 M. 9M is always in the tool box, 7M is a commonly used size, so I use it as a taking out tool. I trust BONDHUS as a hex wrench. There are also more expensive wrenches, but I have never felt dissatisfied using this.
This review is about item#07319767.