Buy more than* S$200* and get FREE SHIPPING

  • Noga gripper set
  • Noga gripper set
  • Noga gripper set

Noga gripper set GP1000

3.75 (4)
Item.#
02196686
Mfr.#
GP1000
Package Qty.
1PC
Ship pack of
1
35.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Depth (mm)
9.5
Outer Diameter (phi mm)
26
Overall Length (mm)
52
Description 2
Almost all the bolts, nuts and hook screws etc can be tightened and loosened easily. Demonstrates its ability during on-site repair and emergency works. Recommended especially for disaster prevention such as emergency rescue work.
Operating Range (mm)
7 - 19
Plug Angle (mm)
9.5 (3/8 inch)
TRUSCO Part Number
125-1783
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Use the inch-size screws
5
From Japan
On 2015-09-10 19:15:47
A feeling of use is, you can work while feeling are you hold firmly bolt.
This review is about item#02196686.
Equipment maintenance work
4
From Japan
On 2012-10-03 13:24:13
Not using still frequent, but it is a good work efficiency because the do not have to each time replacing the socket in different sizes nut.
This review is about item#02196686.
Normal work on the road
1
From Japan
On 2011-11-02 06:31:28
All, there is likely to understand considering, but .... heavy. Of course heavy with not pin is buried. Although not have weighed in concretely, a plurality of sockets that have been used with their own, heavy enough not much different. ... To the weight of the luggage it was a purpose. Hard to use. While resisting the spring to push the pin, must be inserted bolts, etc., it was difficult to insert. Pin does not move far beyond the imagination. Or captures neatly the bolt, to understand difficult, to an abnormal bite the way, there is also no longer missing socket. Scratched. Easy to contain the damage to the object. Useless.
This review is about item#02196686.
Used to remove different type nut
5
From Japan
On 2011-04-23 05:11:22
Not reach the nut bolt is in the way, it is the best if turning the head of the bolt. I mistook use.
This review is about item#02196686.