Buy more than* S$200* and get FREE SHIPPING

  • Noga gripper set
  • Noga gripper set
  • Noga gripper set
  • Noga gripper set
  • Noga gripper set
  • Noga gripper set

Noga gripper set GP5000

3.00 (1)
Item.#
02196695
Mfr.#
GP5000
Package Qty.
1Set(3PCSet)
Ship pack of
1
60.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Depth (mm)
9.5
Outer Diameter (phi mm)
26
Overall Length (mm)
52
Description 2
Very convenient, since the ratchet handle for exclusive use and the adapter for cordless twist-drill electric twist drills are attached when the gripper is purchased as a set. Demonstrates its ability during on-site repair and emergency works. Recommended especially for disaster prevention such as emergency rescue work.
Operating Range (mm)
7 - 19
Plug Angle (mm)
9.5 (3 / 8 Inch)
Set Contents
Gripper (GP1000), ratchet, 3-point set of adapter
TRUSCO Part Number
125-1988
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bolts loosen, tighten
3
From Japan
On 2012-07-06 17:38:52
Good convenient
This review is about item#02196695.