Buy more than* S$200* and get FREE SHIPPING

  • Strong penetrating driver
  • Strong penetrating driver
  • Strong penetrating driver
  • Strong penetrating driver
  • Strong penetrating driver

Strong penetrating driver 100-1-75

4.75 (16)
Item.#
02196704
Mfr.#
100-1-75
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Overall Length (mm)
182.5
TRUSCO Part Number
124-7034
Grip Diameter (phi mm)
27
Description 2
Piercing type, can tolerate intense work well.
Shaft Diameter (phi mm)
5.8
Tip Size (#)
1
Shaft Length (mm)
75
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
During repair and maintenance of equipment
5
From Japan
On 2018-02-10 13:51:19
I am satisfied with the use impression with brand goods. As a disadvantage of the strong type, the bit ahead is lacking, but I am satisfied.
This review is about item#2196713.
Unscrew motorcycle
5
From Japan
On 2017-07-06 23:38:50
Purchased with a hammer as the bike's screw licked. As a result the screw was overly licking and was firmly attached, so I could not come off but penetrated until I caught it by driving. I think that it is a product that can be removed enough if it is in a normal licking state.
This review is about item#2196731.
Automotive maintenance
5
From Japan
On 2017-05-18 15:10:46
I am satisfied with the firm making firmly. I expect it for durability as it is used for the first time
This review is about item#2196713.
Maintain light truck
5
From Japan
On 2016-10-20 16:36:49
Light truck maintenance Because the long type is not easy to handle in a narrow place, the goods purchased this time are saved.
This review is about item#2196713.
As a normal working tool
5
From Japan
On 2015-12-14 16:30:12
Usability is top class among domestic manufacturers, drivers do not purchase except Bessel.
This review is about item#02196713.
Bicycle maintenance
5
From Japan
On 2015-10-24 15:17:57
I like it because there is luxury feeling for this price. Vessel of safety.
This review is about item#02196704.
Maintenance
5
From Japan
On 2015-10-05 15:37:03
Although the price is cheap this luxury feeling is wonderful. It is easy to use and easy to grasp. Vessel of safety.
This review is about item#02196731.
Work General
5
From Japan
On 2014-09-05 07:39:05
It is a missing item.
This review is about item#02196713.
General work
4
From Japan
On 2014-06-22 15:58:06
usually
This review is about item#02196731.
Machine maintenance
5
From Japan
On 2014-06-19 14:53:43
I have been using the same product for 10 years, but after the harsh use, I replace the tip because the tip ended chibi. The price is reasonable, and it is a penetrating type so you can use it. If durability of the tip is further improved, no complaints. but.
This review is about item#02196713.