Buy more than* S$200* and get FREE SHIPPING

  • Strong penetrating driver

Strong penetrating driver 100-8-150

4.78 (9)
Item.#
02196774
Mfr.#
100-8-150
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
-
Overall Length (mm)
294.4
TRUSCO Part Number
124-7018
Grip Diameter (phi mm)
34
Description 2
Piercing type, can tolerate intense work well.
Shaft Diameter (phi mm)
8
Tip Size (mm)
8
Shaft Length (mm)
150
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
In any work .. always ..
5
From Japan
On 2016-11-24 17:07:47
Always always wearing a flathead screwdriver at the waist It is not the original use as a near minus driver .. But it pierces, stings or pierces .. Welding spattering and removal of slag until .. .. in that it is sticking to the minus driver I was born This filled up my hope lol
This review is about item#2196765.
Snow remover carburetor OH
5
From Japan
On 2016-10-20 16:31:23
I wanted a penetration driver from before but I had a long type of vessel but it was a good product as I thought it was easy to work with this!
This review is about item#2196756.
Maintenance
4
From Japan
On 2016-08-24 19:31:42
I do not like touch feeling very much, but good quality.
This review is about item#2196774.
Maintenance
5
From Japan
On 2015-10-05 15:52:43
It has a very luxurious feeling for the price and it is very easy to use. Vessel of safety.
This review is about item#02196747.
variously
5
From Japan
On 2014-06-23 13:29:24
Through-type burns, wood patterns break if you hit it too much. Since the price is also inexpensive, it is good to use it as a consumable. If you use it without giving shock, it will last long.
This review is about item#02196756.
Hatsuri etc.
5
From Japan
On 2013-10-21 22:55:08
Use a flathead screwdriver for tightening screws, loosening and locking nuts and bushings, loosening tightened chops, etc. for various purposes. It is solid, easy to grasp, easy to use and fine hatsuri can be thought of as you want. I am satisfied.
This review is about item#02196756.
Used to remove the center cap
4
From Japan
On 2013-09-15 13:38:10
Even if you hit it with a hammer, it was solid and easy to work.
This review is about item#02196747.
I bought it for MTB maintenance.
5
From Japan
On 2012-12-12 23:05:08
I bought it for MTB maintenance. I thought that if you screwed screwdriver loosened screwdriver it would be possible to give a shock lightly and purchased. The wooden handle seems to be enjoying secular change by warmth and feeling goodness and using it.
This review is about item#02196747.
It is used not only as a flathead screwdriver but also for driving something or breaking open.
5
From Japan
On 2012-06-07 12:48:23
I like it very much because it's good in size and good appearance.
This review is about item#02196747.