Buy more than* S$200* and get FREE SHIPPING

  • Wooden handle socket driver

Wooden handle socket driver 110-12-150

4.33 (9)
Item.#
02196801
Mfr.#
110-12-150
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
292
Point Diameter (mm)
17
Grip Diameter (phi mm)
33
Shaft Length (mm)
150
TRUSCO Part Number
124-7271
Outer Diameter (phi mm)
17
Hexagon Opposite Side(mm)
12
Subtense(mm)
12
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-11-19 13:07:34
It also owns other socket drivers, but there are more turnips to where the wooden pattern fits. I can not release it.
This review is about item#2196905.
Nut to stop the motor
4
From Japan
On 2014-12-08 14:18:29
A thin socket was useful because the part of the nut that catches the motor has no gap.
This review is about item#02196887.
Hose band tightening
5
From Japan
On 2014-10-08 14:49:04
Currently, as a commercially available product, drivers for hose bands are not available so we purchased a socket driver with a hexagon opposite side length of 7 mm as a substitute. The shaft is not flexible like the hose band driver, but in normal circumstances it is enough to add it. You can be tightened with sufficient torque without worry of injury than when tightening with a flat head screwdriver.
This review is about item#02196887.
Package screw
5
From Japan
On 2014-03-20 15:56:54
There were various similar products and I was worried, but it was nice to purchase. It seems to be firm and long-lasting.
This review is about item#02196783.
Temporary tightening of bolts of two wheels, four wheels
5
From Japan
On 2013-02-16 17:06:48
Since what I was using for 20 years has become useless, I replaced it. I wanted the same thing because it was a familiar thing, because it was here, it was good.
This review is about item#02196783.
Disassembly / assembly work of equipment
5
From Japan
On 2012-02-13 02:02:27
3 mm ISO screw nut only. Wood pattern and comfort that does not change from long ago. Recently, all the patterns are made of resin, but it is limited to this.
This review is about item#02196853.
Used in business
3
From Japan
On 2011-03-09 22:57:41
A little grip may be thin in my hand, but I use a grip tape wound to fit it.
This review is about item#02196896.
Solar power generation system construction work
5
From Japan
On 2009-10-10 18:18:30
It is handy to do temporary stop of the side angle.
This review is about item#02196783.
It is used for tightening the connecting member for flange.
2
From Japan
On 2008-10-24 21:58:40
It is easy to grasp. Because it is wood, it has a good texture. I bought four, but when looking at the inside of the socket, the part of the stopper (?) Was taken out or missing out of the six places, four to five places. Every 4 bottles. It seems that there is no problem in terms of performance, but it looks uneasy.
This review is about item#02196817.