Buy more than* S$200* and get FREE SHIPPING

  • Wooden handle socket driver

Wooden handle socket driver 110-9-125

4.33 (9)
Item.#
02196905
Mfr.#
110-9-125
Package Qty.
1PC
Ship pack of
1
11.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Diameter (mm)
12.7
Grip Diameter (phi mm)
28
Shaft Length (mm)
125
Overall Length (mm)
250
Outer Diameter (phi mm)
12.7
Hexagon Opposite Side(mm)
9
Subtense(mm)
9
TRUSCO Part Number
124-7247
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Development of bicycle
5
From Japan
On 2016-11-19 13:07:34
Who comes in here, but also owns other socket driver that fit the wooden handle is often turn. It can not be parted.
This review is about item#2196905.
Nut to stop the motor
4
From Japan
On 2014-12-08 14:18:29
Part of the nut to stop the motor, has come in handy is thin socket because there is no gap.
This review is about item#02196887.
Hose band tighten
5
From Japan
On 2014-10-08 14:49:04
Currently, because the driver for the hose band is a commercially available product is not available A socket driver of the hexagon opposite side length of 7mm was purchased as a substitute. Axis like a hose band driver is not a flexible, If the normal environment plus the use enough. Than if tightened with a flathead screwdriver, It is tightened with sufficient torque without worry of injury.
This review is about item#02196887.
Package of screws
5
From Japan
On 2014-03-20 15:56:54
Although worried there are many similar products, it was good to buy. It is likely to last longer if you are firm.
This review is about item#02196783.
2-wheel, temporary tightening of four-wheel bolts
5
From Japan
On 2013-02-16 17:06:48
Because what you have been using 20-year position until now has become useless, was replacement. Since the familiar things you the same thing I wanted, but it was good because there was here.
This review is about item#02196783.
Disassembly and assembly of the equipment
5
From Japan
On 2012-02-13 02:02:27
3mm of ISO screw nut only. Wooden handle - comfortable to use that does not change from the old days. Although pattern recently is now just a thing of the resin Still limited to this.
This review is about item#02196853.
Used in business
3
From Japan
On 2011-03-09 22:57:41
Slightly in his hand grip it might be thin, but uses wrapped grip tape to fit.
This review is about item#02196896.
Solar power generation system construction work
5
From Japan
On 2009-10-10 18:18:30
We come in handy to a horizontal angle tacking.
This review is about item#02196783.
It uses for the tightening of the flange for connection member.
2
From Japan
On 2008-10-24 21:58:40
Grip easy. Since the wood, good texture. Four but we were purchased, and look inside the socket, part of the stopper (?) Is, in Rokkasho, 4-5 places, it was missing navvies. Four with all. Performance will no problem, but it looks anxiety.
This review is about item#02196817.