Buy more than* S$200* and get FREE SHIPPING

  • Wooden handle common driver

Wooden handle common driver 310-2-100

4.50 (2)
Item.#
02196957
Mfr.#
310-2-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Shape
+
TRUSCO Part Number
124-7590
Shaft Length (mm)
150
Overall Length (mm)
225
Tip Size (#)
2
Point Size
2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance
4
From Japan
On 2016-08-24 19:42:25
It can be used without problems and the price is reasonable.
This review is about item#2196966.
Electronic device desorption
5
From Japan
On 2015-01-17 16:37:37
Since I always use it, I feel secure.
This review is about item#02196957.