|
Wooden handle common driver 310-3-150
(2)
- Item.#
- 02196966
- Mfr.#
- 310-3-150
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Blade Shape
- +
- Shaft Length (mm)
- 150
- Overall Length (mm)
- 292
- Tip Size (#)
- 3
- Point Size
- 3
- TRUSCO Part Number
- 124-7603
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Maintenance
From Japan
On 2016-08-24 19:42:25
It can be used without problems and the price is reasonable.
Electronic device desorption
From Japan
On 2015-01-17 16:37:37
Since I always use it, I feel secure.
Customers Who Bought This Item Also Bought