Buy more than* S$200* and get FREE SHIPPING

  • Wooden handle common driver

Wooden handle common driver 310-6-100

5.00 (1)
Item.#
02197002
Mfr.#
310-6-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Size
6.0mm
TRUSCO Part Number
124-7514
Grip Diameter (phi mm)
28.0
Overall Length (mm)
225
Tip Size (mm)
6
Shaft Length (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic device desorption
5
From Japan
On 2015-01-17 16:38:45
Since I use always, a sense of security there.
This review is about item#02197002.