Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wooden handle common driver

Wooden handle common driver 310-8-150

5.00 (1)
Item.#
02197027
Mfr.#
310-8-150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
124-7531
Grip Diameter (phi mm)
33.0
Point Size
8.0mm
Tip Size (mm)
8
Shaft Length (mm)
150
Overall Length (mm)
292
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic device desorption
5
From Japan
On 2015-01-17 16:38:45
Since I always use it, I feel secure.
This review is about item#02197002.