Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wooden handle penetration driver

Wooden handle penetration driver 350-1-75

4.00 (2)
Item.#
02197072
Mfr.#
350-1-75
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Grip Diameter (phi mm)
25
Point Size
1
Shaft Diameter (phi mm)
5
Tip Size (#)
1
Shaft Length (mm)
75
Overall Length (mm)
178
TRUSCO Part Number
124-7417
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-02-18 15:44:09
I also used the plastic part, but this driver eventually adapts to my hands after all. I have already used it for over 40 years.
This review is about item#2197081.
Screw fastening
3
From Japan
On 2014-03-13 13:30:25
It is a staple product of decades. However, in recent years the deterioration feels faster.
This review is about item#02197081.