Buy more than* S$200* and get FREE SHIPPING

  • Wooden handle penetration driver

Wooden handle penetration driver 350-2-100

3.00 (1)
Item.#
02197081
Mfr.#
350-2-100
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Overall Length (mm)
218
TRUSCO Part Number
124-7425
Grip Diameter (phi mm)
28
Point Size
2
Shaft Diameter (phi mm)
6.3
Tip Size (#)
2
Shaft Length (mm)
100
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Screw fastening
3
From Japan
On 2014-03-13 13:30:25
It is a staple product of decades. However, in recent years the deterioration feels faster.
This review is about item#02197081.