Buy more than* S$200* and get FREE SHIPPING

  • Wooden handle penetration driver

Wooden handle penetration driver 350-3-150

4.00 (2)
Item.#
02197097
Mfr.#
350-3-150
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Grip Diameter (phi mm)
33
Point Size
3
Shaft Diameter (phi mm)
8
Tip Size (#)
3
Shaft Length (mm)
150
Overall Length (mm)
283
TRUSCO Part Number
124-7433
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-02-18 15:44:09
I also used the plastic part, but this driver eventually adapts to my hands after all. I have already used it for over 40 years.
This review is about item#2197081.
Screw fastening
3
From Japan
On 2014-03-13 13:30:25
It is a staple product of decades. However, in recent years the deterioration feels faster.
This review is about item#02197081.