Buy more than* S$200* and get FREE SHIPPING

  • Wooden handle penetration driver

Wooden handle penetration driver 350-4-200

3.00 (1)
Item.#
02197115
Mfr.#
350-4-200
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Grip Diameter (phi mm)
36
Point Size
4
Shaft Diameter (phi mm)
9
Tip Size (#)
4
Shaft Length (mm)
200
Overall Length (mm)
355
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Screw fastening
3
From Japan
On 2014-03-13 13:30:25
It is a staple product of decades. However, in recent years the deterioration feels faster.
This review is about item#02197081.