Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wooden handle penetration driver

Wooden handle penetration driver 350-5.5-75

4.75 (4)
Item.#
02197124
Mfr.#
350-5.5-75
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
-
Grip Diameter (phi mm)
25
Point Size
5.5
Shaft Diameter (phi mm)
5.5
Tip Size (mm)
5.5
Shaft Length (mm)
75
Overall Length (mm)
178
TRUSCO Part Number
124-7336
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-24 15:22:29
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#2197142.
Machine maintenance
5
From Japan
On 2014-07-17 18:30:01
The sense of the handle is very good
This review is about item#02197167.
General work
4
From Japan
On 2014-06-22 15:52:12
usually
This review is about item#02197151.
General maintenance
5
From Japan
On 2014-06-13 13:44:38
It is quite
This review is about item#02197142.