Buy more than* S$200* and get FREE SHIPPING

  • Wooden handle penetration driver

Wooden handle penetration driver 350-6-100

4.67 (3)
Item.#
02197133
Mfr.#
350-6-100
Package Qty.
1PC
Ship pack of
1
9.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
-
Grip Diameter (phi mm)
28
Point Size
6
Shaft Diameter (phi mm)
6.3
Tip Size (mm)
6
Shaft Length (mm)
100
Overall Length (mm)
218
TRUSCO Part Number
124-7344
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
5
From Japan
On 2014-07-17 18:30:01
A really good feeling with the handle
This review is about item#02197167.
General work
4
From Japan
On 2014-06-22 15:52:12
usually
This review is about item#02197151.
General maintenance
5
From Japan
On 2014-06-13 13:44:38
It is quite
This review is about item#02197142.