Buy more than* S$200* and get FREE SHIPPING

  • Crystalline driver (fine shaft) No.6100

Crystalline driver (fine shaft) No.6100 6100-00-75

3.75 (8)
Item.#
02197176
Mfr.#
6100-00-75
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Shape
+
TRUSCO Part Number
124-5490
Point Size
00
Overall Length (mm)
148
Shaft Length (mm)
75
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Accessories for machine tools
5
From Japan
On 2016-10-15 13:10:54
Not because the vessel problem that I always use. Design came a new type that has changed. I think it is better that you make a change for a photo.
This review is about item#2197212.
Upgrading
4
From Japan
On 2016-08-24 19:40:31
It can be used without problems may price is also affordable.
This review is about item#2197255.
Electronic tools, etc.
4
From Japan
On 2016-04-05 09:15:56
Frequency of use is not high, but this one of the must-have
This review is about item#02197212.
Upgrading
5
From Japan
On 2015-01-12 18:34:02
It is sufficient quality.
This review is about item#02197176.
In car
5
From Japan
On 2014-04-19 20:54:16
Desorption of audio and interior have been used in the main It has come in handy to narrow the screw a little recessed earlier Price It is above all good.
This review is about item#02197264.
As a repair tool equipment
4
From Japan
On 2014-02-06 20:18:09
Use without permission was good. I want you to rubber to use be less a slip of the grip portion is as improvements.
This review is about item#02197273.
Electrical construction
1
From Japan
On 2013-01-17 12:18:17
Cost or down of the painting of the handle portion of the driver (red) has been reduced to two planes from four sides. Although I noticed you're using, there are also many that lose sight of the driver in a dark place. In Nante difference of 1 yen or 2 yen production cost, cost down is this company all right of user ignored?
This review is about item#02197264.
Overhaul of equipment
2
From Japan
On 2011-10-05 12:35:22
Indeed vessel is as a driver. Part is also easy to use without any small big hold. The disadvantage is, bar code seal, which is sown in the axis remaining very adhesive without peeling to clean at the time of purchase, there is a necessity to wipe many times with a solvent to take this, to use quite a hassle and a solvent and time . This time good because the purchase of several, but I think the work that mind-boggling When a large amount of buying several dozen to a hundred or more at once. Since recently seal "peelable clean without peeling" it is in the ordinary, I want to improve.
This review is about item#02197221.