Buy more than* S$200* and get FREE SHIPPING

  • Crystalline driver (fine shaft) No.6100

Crystalline driver (fine shaft) No.6100 6100-0-75

4.00 (10)
Item.#
02197212
Mfr.#
6100-0-75
Package Qty.
1PC
Ship pack of
1
3.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Point Size
0
TRUSCO Part Number
124-5503
Shaft Length (mm)
75
Overall Length (mm)
148
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2017-11-13 20:18:24
It is useful to use even in a narrow and very thin shaft.
This review is about item#2197264.
Repair of household appliances
5
From Japan
On 2017-05-23 20:13:44
It's a familiar vessel so you can use it with confidence. I will repeat again as the cutting edge decreases.
This review is about item#2197221.
For accessories
5
From Japan
On 2016-10-15 13:10:54
There is no problem as it is a vessel that I always use. A new type whose design has changed has come. I think that it would be better to change the photo.
This review is about item#2197212.
Maintenance
4
From Japan
On 2016-08-24 19:40:31
It can be used without problems and the price is reasonable.
This review is about item#2197255.
Electronic work etc.
4
From Japan
On 2016-04-05 09:15:56
Usage frequency is not high, but it is an essential one
This review is about item#02197212.
Maintenance
5
From Japan
On 2015-01-12 18:34:02
It is of sufficient quality.
This review is about item#02197176.
To the car
5
From Japan
On 2014-04-19 20:54:16
I am using the desorption of audio and interior as the main. I am handy for thin threads a little deeper Than is the best price?
This review is about item#02197264.
As a repair tool for equipment
4
From Japan
On 2014-02-06 20:18:09
Usability was good. As an improvement point, I want rubber quality to reduce the slip of the grip part.
This review is about item#02197273.
Electrical construction
1
From Japan
On 2013-01-17 12:18:17
Whether the cost is down, the coating (red) of the driver's handle part has been reduced from 4 to 2. Although I noticed using it, I often lose sight of the driver in a dark place. The manufacturing cost is a difference of 1 yen or 2 yen, cost reduction of users Ignoring this company OK?
This review is about item#02197264.
Disassembly and repair of equipment
2
From Japan
On 2011-10-05 12:35:22
Vessel as expected as a driver. Easy to use with no big or small grip part. The disadvantage is that the bar code seal on the shaft at the time of purchase does not peel off beautifully and the adhesive remarkably remains, and it is necessary to wipe with a solvent many times to take this, use time and solvent and time well . It's good because it's a few purchases this time, but I think it's a distracting task if you buy more than a dozen to hundreds in bulk. Recently "There is no peeling off peeling cleanly" Seal is normal, I want you to improve.
This review is about item#02197221.