Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crystalline driver (fine shaft) No.6100

Crystalline driver (fine shaft) No.6100 6100-1-100

4.07 (14)
Item.#
02197221
Mfr.#
6100-1-100
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Point Size
1
TRUSCO Part Number
124-5554
Shaft Length (mm)
100
Overall Length (mm)
173
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 2
1 star 1
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-02-24 20:31:13
I'm satisfied with the performance as expected with the power cut off with a thin and long screw hole.
This review is about item#2197237.
Machine maintenance
5
From Japan
On 2018-02-07 13:44:53
I would like a thing insulated from the shaft whether it makes the rear end thinner with a little more thick.
This review is about item#2197194.
Installation and maintenance of cable connector
5
From Japan
On 2018-01-05 15:08:02
The accuracy of the tip is good, the rigidity is high, it can be used with confidence. Axis surface treatment is also beautiful.
This review is about item#2197255.
For installation of automotive electrical equipment
2
From Japan
On 2017-12-04 19:30:30
Model change? The axis color is matte black. The red color of the handle is not the surface, but the inside of the transparent pattern has red color. Since it looks different from what you received Those who care about appearance are cautious.
This review is about item#2197212.
For repair
5
From Japan
On 2017-11-13 20:18:24
It is useful to use even in a narrow and very thin shaft.
This review is about item#2197264.
Repair of household appliances
5
From Japan
On 2017-05-23 20:13:44
It's a familiar vessel so you can use it with confidence. I will repeat again as the cutting edge decreases.
This review is about item#2197221.
For accessories
5
From Japan
On 2016-10-15 13:10:54
There is no problem as it is a vessel that I always use. A new type whose design has changed has come. I think that it would be better to change the photo.
This review is about item#2197212.
Maintenance
4
From Japan
On 2016-08-24 19:40:31
It can be used without problems and the price is reasonable.
This review is about item#2197255.
Electronic work etc.
4
From Japan
On 2016-04-05 09:15:56
Usage frequency is not high, but it is an essential one
This review is about item#02197212.
Maintenance
5
From Japan
On 2015-01-12 18:34:02
It is of sufficient quality.
This review is about item#02197176.