Buy more than* S$200* and get FREE SHIPPING

  • Crystalline driver (fine shaft) No.6100

Crystalline driver (fine shaft) No.6100 6100-1-150

3.92 (12)
Item.#
02197237
Mfr.#
6100-1-150
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Point Size
1
TRUSCO Part Number
124-5562
Shaft Length (mm)
150
Overall Length (mm)
223
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 2
1 star 1
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Installation and maintenance of cable connector
5
From Japan
On 2018-01-05 15:08:02
The accuracy of the tip is good, the rigidity is high, it can be used with confidence. Axis surface treatment is also beautiful.
This review is about item#2197255.
For installation of automotive electrical equipment
2
From Japan
On 2017-12-04 19:30:30
Model change? The axis color is matte black. The red color of the handle is not the surface, but the inside of the transparent pattern has red color. Since it looks different from what you received Those who care about appearance are cautious.
This review is about item#2197212.
For repair
5
From Japan
On 2017-11-13 20:18:24
It is useful to use even in a narrow and very thin shaft.
This review is about item#2197264.
Repair of household appliances
5
From Japan
On 2017-05-23 20:13:44
It's a familiar vessel so you can use it with confidence. I will repeat again as the cutting edge decreases.
This review is about item#2197221.
For accessories
5
From Japan
On 2016-10-15 13:10:54
There is no problem as it is a vessel that I always use. A new type whose design has changed has come. I think that it would be better to change the photo.
This review is about item#2197212.
Maintenance
4
From Japan
On 2016-08-24 19:40:31
It can be used without problems and the price is reasonable.
This review is about item#2197255.
Electronic work etc.
4
From Japan
On 2016-04-05 09:15:56
Usage frequency is not high, but it is an essential one
This review is about item#02197212.
Maintenance
5
From Japan
On 2015-01-12 18:34:02
It is of sufficient quality.
This review is about item#02197176.
To the car
5
From Japan
On 2014-04-19 20:54:16
I am using the desorption of audio and interior as the main. I am handy for thin threads a little deeper Than is the best price?
This review is about item#02197264.
As a repair tool for equipment
4
From Japan
On 2014-02-06 20:18:09
Usability was good. As an improvement point, I want rubber quality to reduce the slip of the grip part.
This review is about item#02197273.