Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Crystalline driver (fine shaft) No.6100

Crystalline driver (fine shaft) No.6100 6100-4-100

4.25 (4)
Item.#
02197282
Mfr.#
6100-4-100
Package Qty.
1PC
Ship pack of
1
3.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Size (mm)
4.0
Grip Diameter (phi mm)
16
Shaft Length (mm)
100
TRUSCO Part Number
124-5201
Point Thickness (mm)
0.45
Shaft Diameter (phi mm)
4.0
Overall Length (mm)
173
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Upgrading
5
From Japan
On 2016-08-24 19:34:47
It may be easy to use. Hard to find in the tool box so small.
This review is about item#2197334.
Electronic tools
3
From Japan
On 2016-04-05 09:14:52
But nor does it use all the time, this one of the must-have
This review is about item#02197334.
Bamboo use
5
From Japan
On 2016-02-08 19:44:14
Very easy to use
This review is about item#02197325.
Than as a flat-blade screwdriver, it is often used as a mere elongated bar
4
From Japan
On 2014-04-13 16:24:11
The type of the entire axis is quenched. Crystal Line Series is safe because it uses all the time. We want only to improve the place hard to take seal of glue Bettari remaining.
This review is about item#02197316.