Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crystalline driver (fine shaft) No.6100

Crystalline driver (fine shaft) No.6100 6100-4-200

4.25 (4)
Item.#
02197316
Mfr.#
6100-4-200
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tip Size (mm)
4.0
Grip Diameter (phi mm)
16
Shaft Length (mm)
200
TRUSCO Part Number
124-5473
Point Thickness (mm)
0.45
Shaft Diameter (phi mm)
4.0
Overall Length (mm)
273
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-08-24 19:34:47
It may be easy to use. It is too small to find in a tool box.
This review is about item#2197334.
electronic work
3
From Japan
On 2016-04-05 09:14:52
It is not necessarily used, but it is one essential piece
This review is about item#02197334.
Using bamboo work
5
From Japan
On 2016-02-08 19:44:14
Very easy to use
This review is about item#02197325.
As a minus driver, it is often used as a simple elongated bar
4
From Japan
On 2014-04-13 16:24:11
The whole shaft is quenched. I am safe because I always use the crystal line series. I would like you to improve only the difficult place where seal glue remains tightly and it is hard to take.
This review is about item#02197316.