Buy more than* S$200* and get FREE SHIPPING

  • Crystalline driver (fine shaft) No.6100

Crystalline driver (fine shaft) No.6100 6100-4-50

4.25 (4)
Item.#
02197325
Mfr.#
6100-4-50
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Size (mm)
4.0
Grip Diameter (phi mm)
16
Shaft Length (mm)
50
TRUSCO Part Number
124-5180
Point Thickness (mm)
0.45
Shaft Diameter (phi mm)
4.0
Overall Length (mm)
123
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-08-24 19:34:47
It may be easy to use. It is too small to find in a tool box.
This review is about item#2197334.
electronic work
3
From Japan
On 2016-04-05 09:14:52
It is not necessarily used, but it is one essential piece
This review is about item#02197334.
Using bamboo work
5
From Japan
On 2016-02-08 19:44:14
Very easy to use
This review is about item#02197325.
As a minus driver, it is often used as a simple elongated bar
4
From Japan
On 2014-04-13 16:24:11
The whole shaft is quenched. I am safe because I always use the crystal line series. I would like you to improve only the difficult place where seal glue remains tightly and it is hard to take.
This review is about item#02197316.