Buy more than* S$200* and get FREE SHIPPING

  • Screwdriver with Plastic Handle, “Crystaline Screw

Screwdriver with Plastic Handle, “Crystaline Screw 6200-2-38

5.00 (5)
Item.#
02197352
Mfr.#
6200-2-38
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Diameter (phi mm)
28.5
Shaft Length (mm)
38
Shaft Diameter (phi mm)
6
TRUSCO Part Number
124-6577
Blade Shape
+
Overall Length (mm)
86
Tip Size (#)
2
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2018-01-26 12:03:55
Just a good size, easy to grip and tightened securely. I bought P1 and P2, but if P3 is also available I will be saved for tightening in a narrow place. Although there is no problem in function, the picture of the product was different from the actual thing.
This review is about item#2197343.
Maintenance
5
From Japan
On 2015-10-05 15:33:12
It is easy to grasp, it is convenient for work in a narrow place. I am surprised at this price. Vessel of safety.
This review is about item#02197352.
Bicycle maintenance
5
From Japan
On 2014-09-05 14:00:57
I think that the product has no problem. I used it for bicycle front basket installation, but it was good with the same feeling of use as the one I used before.
This review is about item#02197352.
Product repair
5
From Japan
On 2014-07-03 13:13:57
Ideal for detaching screws in narrow places when disassembling / repairing products. Since it clears the point which is troubled if it is not with magnet for use, we chose this product. Hopefully it will be a bit cheap, but is it too luxurious enough?
This review is about item#02197343.
Various assembly, maintenance
5
From Japan
On 2013-01-20 12:38:23
I think Bessel's driver is the best cost performance. Quality is also Made in Japan so it looks good.
This review is about item#02197352.