Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screwdriver with Plastic Handle, “Crystaline Screw

Screwdriver with Plastic Handle, “Crystaline Screw 6300-10-300

4.86 (7)
Item.#
02197386
Mfr.#
6300-10-300
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Size (mm)
10
Shaft Length (mm)
300
Color
Blue
Shaft Diameter (phi mm)
9
TRUSCO Part Number
124-6500
Grip Diameter (phi mm)
30
Point Size
10
Overall Length (mm)
420
2014 TRUSCO Published Page
2-0354
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Household tools
5
From Japan
On 2016-04-06 08:44:43
It is a driver of the past year. Because I look for this color in search, I am handy at home
This review is about item#02197456.
You can use it a lot
5
From Japan
On 2016-03-21 11:30:05
Because 5-200 is not stretched and it is tiny, it is versatile. The price is also affordable. Hardness is also sufficient. There is no blind spot in Vessel where the sticky seal is gone.
This review is about item#10005852.
Breaking open, water tap etc.
5
From Japan
On 2015-11-14 14:20:37
There is almost no turning of the screw with the minus of this size, but there is something useful if there is. I got a new grip, will Pachimon also follow up?
This review is about item#02197474.
Tighten screws, when loosening Is a wickedness but when you scoop out things
5
From Japan
On 2015-10-06 15:06:03
It is repeat purchase. Easy to use and familiar. You can see + - at a glance with the color of the grip. Because the metal part is also strong, it can be used for a long time. I am very satisfied.
This review is about item#02197456.
Maintenance of equipment
4
From Japan
On 2013-11-07 13:41:18
Easy to use size and feeling of use is GOOD! Also plus and minus color coding is easy to use.
This review is about item#02197456.
Personal computer maintenance
5
From Japan
On 2013-06-10 22:44:56
It is a product as expected, with reasonable pricing and better use thanks to price and quality.
This review is about item#10005852.
DIY etc.
5
From Japan
On 2013-06-10 22:44:11
It is a product as expected, with reasonable pricing and better use thanks to price and quality.
This review is about item#02197447.