Buy more than* S$200* and get FREE SHIPPING

  • Screwdriver with Plastic Handle, "Crystaline Screw

Screwdriver with Plastic Handle, "Crystaline Screw 6300-2-100

4.10 (10)
Item.#
02197404
Mfr.#
6300-2-100
Package Qty.
1PC
Ship pack of
1
5.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Grip Diameter (phi mm)
25
Point Size
2
Overall Length (mm)
198
TRUSCO Part Number
124-6526
Tip Size (#)
2
Shaft Length (mm)
100
Color
Red
Shaft Diameter (phi mm)
6
Description 2
Crystal sparkle, crystalline handle. Color divided by + and -.
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Use a little work everyday
5
From Japan
On 2016-05-23 20:45:30
Since part of the grip for easy identification, I think unlikely the wrong size, and the like.
This review is about item#10005877.
Screwed to the monitor
3
From Japan
On 2016-04-21 11:29:01
Easy to use if you are firm Still good and there are inexpensive and more simplified
This review is about item#02197404.
Machine tools, etc.
4
From Japan
On 2016-03-10 09:12:01
Ease of use is satisfactory. Just handle a little lazy to put away the rubber band so thick.
This review is about item#02197404.
Repair
3
From Japan
On 2015-09-14 16:05:31
Bessel of the driver is de standard products with handling in the home improvement from the old days. Usability, not to mention of the trust is "normal". Grip portion that became one mind in the photo and the actual thing is different design color ring. Recent vessel of the design of the'll try. It Web photos I want to retouching.
This review is about item#02197395.
Upgrading
5
From Japan
On 2015-01-12 18:34:25
It is sufficient quality.
This review is about item#02197395.
Desorption of parts in a narrow place. Taken out of such holding of parts, etc., it dropped parts.
2
From Japan
On 2014-07-13 18:35:11
Frequency of use is low. Since the cheap price does not say luxury, but, if possible, is the length of the shaft wanted another 10cm long.
This review is about item#10005895.
Of equipment
4
From Japan
On 2014-02-06 20:21:09
Use without permission was good. The diameter of the grip I want a little more big.
This review is about item#10005895.
DIY General, bicycle repair
5
From Japan
On 2014-01-15 03:16:56
In everyday use, it does not feel the accuracy of the problem.
This review is about item#02197404.
Used for the assembly and disassembly of the device
5
From Japan
On 2013-07-04 14:09:40
Recently, but have copied the Chinese-made cheap selling design in the home improvement, the real thing is a lifetime have firm is built.
This review is about item#02197404.
Bike maintenance, personal computer maintenance
5
From Japan
On 2013-04-29 23:32:11
Although the same thing we've been using for many years for motorcycle maintenance, since it is often the disassembly and assembly of the work pattern personal computer, chose this driver that you are familiar. Is better that there is still so much of the length, it is easy to work in a personal computer is also on a motorcycle.
This review is about item#10005895.