Buy more than* S$200* and get FREE SHIPPING

  • Screwdriver with Plastic Handle, "Crystaline Screw

Screwdriver with Plastic Handle, "Crystaline Screw 6300-3-150

4.31 (13)
Item.#
02197413
Mfr.#
6300-3-150
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Point Size
3
Overall Length (mm)
263
TRUSCO Part Number
124-6534
Grip Diameter (phi mm)
28.5
Shaft Length (mm)
150
Color
Red
Shaft Diameter (phi mm)
8
Tip Size (#)
3
Description 2
Crystal sparkle, crystalline handle. Color divided by + and -.
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Screw tightening
5
From Japan
On 2018-04-04 18:38:29
It is easy to use and regularly used. I do not feel dissatisfied as a performance.
This review is about item#2197404.
Maintenance of automobiles and motorcycles, repair of electronic equipment
5
From Japan
On 2018-03-09 14:17:29
Vessel of safety! Since the Phillips screwdriver is a consumable item, it is a replacement as it decreases.
This review is about item#10005877.
During machine maintenance
5
From Japan
On 2017-05-27 17:49:53
It is an inexpensive series as a driver of Bessel, but this is enough. The design of the grip became new and it became hard to become dirty.
This review is about item#10005895.
Used for daily little work
5
From Japan
On 2016-05-23 20:45:30
I think that it is difficult to mistake the size etc. because the part of the grip is easy to identify.
This review is about item#10005877.
Screw to monitor
3
From Japan
On 2016-04-21 11:29:01
It is still better if there is something simpler and less expensive than being firm and easy to use
This review is about item#02197404.
Crafts etc.
4
From Japan
On 2016-03-10 09:12:01
Usability is satisfactory. Just a bit troublesome to be in a rubber band because the handle is thick.
This review is about item#02197404.
Repair
3
From Japan
On 2015-09-14 16:05:31
Bessel's driver is a classic item that is handled in the home center from old days. Needless to say, usability is "normal" of trust. One thing that I was concerned about is the design and coloring of the grip part with photos and actual things. It is a design of a recent vessel. I'd like you to modify photos on the web.
This review is about item#02197395.
Maintenance
5
From Japan
On 2015-01-12 18:34:25
It is of sufficient quality.
This review is about item#02197395.
Detaching parts etc. in a narrow place etc. Removal of parts etc, removal of dropped parts etc.
2
From Japan
On 2014-07-13 18:35:11
Usage frequency is low. I can not say luxury because the price is cheap, but I wanted the length of the shaft an additional 10 cm longer if possible.
This review is about item#10005895.
Equipment
4
From Japan
On 2014-02-06 20:21:09
Usability was good. I want the grip part diameter to be a little larger.
This review is about item#10005895.