Buy more than* S$200* and get FREE SHIPPING

  • Screwdriver with Plastic Handle, “Crystaline Screw

Screwdriver with Plastic Handle, “Crystaline Screw 6300-6-100

4.86 (7)
Item.#
02197456
Mfr.#
6300-6-100
Package Qty.
1PC
Ship pack of
1
6.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Overall Length (mm)
198
TRUSCO Part Number
124-6453
Grip Diameter (phi mm)
25
Shaft Length (mm)
100
Point Size
6
Shaft Diameter (phi mm)
6
Tip Size (mm)
6
Blade Shape
-
Description 2
Crystal brilliance, crystal line patterns Color divided by + and -.
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Home of the tool
5
From Japan
On 2016-04-06 08:44:43
It is a former driver. Because even look at this shade look, it has come in handy at home
This review is about item#02197456.
You can use various
5
From Japan
On 2016-03-21 11:30:05
5-200 is because it is blunted without stretched the gills, versatile. Price is also affordable. Also hardness enough. Profusely without blind spot in a solid stick seal is no longer Vessel.
This review is about item#10005852.
Pry, faucet, etc.
5
From Japan
On 2015-11-14 14:20:37
There is no little thing to turn the screw with a minus of this size, it is something useful there. I grip has a new, do you also to follow Pachimon?
This review is about item#02197474.
Tighten the screws, when evil ways you, but that Nikki Kosoge things when you loosen
5
From Japan
On 2015-10-06 15:06:03
It is a repeat purchase. Easy easy-to-use familiar to the hand. The color of the grip + - There is good than can be seen at a glance. Since the metal portion is also durable you can use long. I am very satisfied.
This review is about item#02197456.
Maintenance of equipment
4
From Japan
On 2013-11-07 13:41:18
Easy-to-use size and use feeling GOOD! Also positive and negative color coding is easy to use.
This review is about item#02197456.
PC maintenance
5
From Japan
On 2013-06-10 22:44:56
Price, the winning use with a reasonable pricing and from the quality surface, is a product of the expected.
This review is about item#10005852.
DIY, etc.
5
From Japan
On 2013-06-10 22:44:11
Price, the winning use with a reasonable pricing and from the quality surface, is a product of the expected.
This review is about item#02197447.