Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Grip Screwdriver

Ball Grip Screwdriver 220-1-100

4.70 (74)
Item.#
02197492
Mfr.#
220-1-100
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
Overall Length (mm)
181.5
TRUSCO Part Number
124-6763
Tip Size (#)
1
Point Thickness (mm)
-
Shaft Length (mm)
100
Shaft Diameter (phi mm)
5.5
Specification
With magnet
Tip Size (mm)
-
Grip Diameter (phi mm)
32
Customer Reviews
5 star 61
4 star 8
3 star 2
2 star 2
1 star 1
Review Rating: 4.70
74 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-06-07 10:22:41
It is easy to use. I think I will use it all the time. Thank you very much.
This review is about item#2197526.
When repairing a machine
5
From Japan
On 2018-06-06 17:42:42
It was easy to use because it was familiar to the hand and had a magnet.
This review is about item#2197544.
Maintenance of power devices such as thyristors and inverters
5
From Japan
On 2018-05-30 15:21:17
It is easy to use because it is cheap and grips the shaft and can also be spun forward.
This review is about item#2197544.
Maintenance of motorcycle
5
From Japan
On 2018-05-06 22:58:09
I used a different driver on this site before but I tried changing it here because it was not sharp. Tight torque is applied, the tip magnet is also strong feeling of use is good.
This review is about item#2197526.
Electric wiring, assembling furniture at home etc.
5
From Japan
On 2018-04-14 14:53:34
Compared with other drivers, bite to the screw is good, so you can tighten without squashing the threads. Also, since bits are magnetized, it is convenient for screws to stick together. I already bought three for home use, hobby use, work use, but I am very satisfied.
This review is about item#2197492.
Maintenance of oil stove
5
From Japan
On 2018-04-11 16:12:38
I ordered it because it is the same as the type I have used so far.
This review is about item#2197526.
Machine maintenance, etc.
5
From Japan
On 2018-04-10 08:48:34
I used it for about 1 year after purchase. You can purchase goods with a length of 30 cm, you can use with confidence without worry of crushing screw threads even without putting too much force on screw detachment.
This review is about item#02197544.
Car maintenance
5
From Japan
On 2018-03-31 01:00:57
I have been using it for over 10 years, but I am happy that I get the same thing. After all familiar with hands is cheap to use.
This review is about item#02197526.
Working time tightening screws
5
From Japan
On 2018-03-20 17:30:50
I bought a 6 mm wide one, but I wanted a 7 - 8 mm one if there was one. It seems to be useful because the tip is a magnet. Because the grip is large and rubber, the force is put without slipping.
This review is about item#2197587.
General maintenance
5
From Japan
On 2018-03-10 22:13:22
Cost performance is outstanding. Because it is cheap, it can be used without hesitation even with a slightly rough usage.
This review is about item#2197596.