Buy more than* S$200* and get FREE SHIPPING

  • Ball Grip Screwdriver

Ball Grip Screwdriver 220-2-150

4.68 (60)
Item.#
02197535
Mfr.#
220-2-150
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Tip Size (mm)
-
Grip Diameter (phi mm)
41
Shaft Length (mm)
150
Shaft Diameter (phi mm)
6.4
Specification
With magnet
Point Thickness (mm)
-
Blade Shape
+
Overall Length (mm)
250
TRUSCO Part Number
124-6798
Tip Size (#)
2