Buy more than* S$200* and get FREE SHIPPING

  • Ball Grip Screwdriver

Ball Grip Screwdriver 220-5.5-150

4.69 (70)
Item.#
02197562
Mfr.#
220-5.5-150
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With magnet
Tip Size (mm)
5.5
Grip Diameter (phi mm)
32
Shaft Length (mm)
150
Shaft Diameter (phi mm)
5.5
Tip Size (#)
-
Point Thickness (mm)
0.8
Blade Shape
-
Overall Length (mm)
231.5
TRUSCO Part Number
124-6712
Customer Reviews
5 star 57
4 star 8
3 star 2
2 star 2
1 star 1
Review Rating: 4.69
70 Customer Reviews
The reviews are automatic translation.
Electric wiring, assembling furniture at home etc.
5
From Japan
On 2018-04-14 14:53:34
Compared with other drivers, bite to the screw is good, so you can tighten without squashing the threads. Also, since bits are magnetized, it is convenient for screws to stick together. I already bought three for home use, hobby use, work use, but I am very satisfied.
This review is about item#2197492.
Maintenance of oil stove
5
From Japan
On 2018-04-11 16:12:38
I ordered it because it is the same as the type I have used so far.
This review is about item#2197526.
Machine maintenance, etc.
5
From Japan
On 2018-04-10 08:48:34
I used it for about 1 year after purchase. You can purchase goods with a length of 30 cm, you can use with confidence without worry of crushing screw threads even without putting too much force on screw detachment.
This review is about item#02197544.
Car maintenance
5
From Japan
On 2018-03-31 01:00:57
I have been using it for over 10 years, but I am happy that I get the same thing. After all familiar with hands is cheap to use.
This review is about item#02197526.
Working time tightening screws
5
From Japan
On 2018-03-20 17:30:50
I bought a 6 mm wide one, but I wanted a 7 - 8 mm one if there was one. It seems to be useful because the tip is a magnet. Because the grip is large and rubber, the force is put without slipping.
This review is about item#2197587.
General maintenance
5
From Japan
On 2018-03-10 22:13:22
Cost performance is outstanding. Because it is cheap, it can be used without hesitation even with a slightly rough usage.
This review is about item#2197596.
Bike Maintenance etc.
5
From Japan
On 2018-02-27 22:15:36
It is easy to use as usual! It is outstanding stability. Ball type grips are comfortable. In a narrow area it may be tough as the grip gets thicker, but all else you can go with this.
This review is about item#2197526.
When replacing motorcycle parts
5
From Japan
On 2018-02-11 08:35:18
I bought it to take out the screw which I never reached this time. It is safe because it is Bessel item.
This review is about item#36701515.
Electric Works · General maintenance
5
From Japan
On 2018-02-07 17:52:02
I think the grip is comfortable in hand and it is easy to grasp. I love +2, but I've been using head for many years, but it is really small. Because this time is the 4th in 45 years, I think that it is perfect for COSPA.
This review is about item#2197526.
Maintenance of two-wheel four-wheel machines, etc.
2
From Japan
On 2018-02-01 18:27:37
Plus # 3 Driver purchased for trial because there are few things to pick up at the store. According to the label affixed to the shaft it was for the electric work of "for electric terminals". It seems to fit the current 6 mm thread groove, but the grip part is the same size as # 2, so it was too small to loosen the 6 mm screw that was tightened firmly with air / electric tool during production. There is also a hand hanging a big monkey in the dent of the grip part, but I do not like it because it hurts.
This review is about item#38572405.