Buy more than* S$200* and get FREE SHIPPING

  • Ball Grip Screwdriver

Ball Grip Screwdriver 220-5.5-75

4.65 (63)
Item.#
02197571
Mfr.#
220-5.5-75
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
75
Shaft Diameter (phi mm)
5.5
Specification
With magnet
Tip Size (mm)
5.5
Grip Diameter (phi mm)
32
Overall Length (mm)
156.5
TRUSCO Part Number
124-6691
Tip Size (#)
-
Point Thickness (mm)
0.8
Blade Shape
-
Customer Reviews
5 star 50
4 star 8
3 star 2
2 star 2
1 star 1
Review Rating: 4.65
63 Customer Reviews
The reviews are automatic translation.
When replacing motorcycle parts
5
From Japan
On 2018-02-11 08:35:18
I bought it to take out the screw which I never reached this time. It is safe because it is Bessel item.
This review is about item#36701515.
Electric Works · General maintenance
5
From Japan
On 2018-02-07 17:52:02
I think the grip is comfortable in hand and it is easy to grasp. I love +2, but I've been using head for many years, but it is really small. Because this time is the 4th in 45 years, I think that it is perfect for COSPA.
This review is about item#2197526.
Maintenance of two-wheel four-wheel machines, etc.
2
From Japan
On 2018-02-01 18:27:37
Plus # 3 Driver purchased for trial because there are few things to pick up at the store. According to the label affixed to the shaft it was for the electric work of "for electric terminals". It seems to fit the current 6 mm thread groove, but the grip part is the same size as # 2, so it was too small to loosen the 6 mm screw that was tightened firmly with air / electric tool during production. There is also a hand hanging a big monkey in the dent of the grip part, but I do not like it because it hurts.
This review is about item#38572405.
Daily repair work etc.
3
From Japan
On 2018-01-18 12:10:54
Compared with the plus ratchet driver I bought at the same time, the grip part is quite small. I also wrote about that review, my hand is 20 cm from the tip of my thumb to the tip of my little finger, which may be smaller than the recent younger one. Even so, it feels very small.
This review is about item#2197553.
Maintenance of motorcycle
5
From Japan
On 2018-01-11 16:23:01
I also liked the color, I think that it is easy to use with kanji that is familiar to the hands
This review is about item#2197517.
It is not fixed work in particular, it is used in every scene.
5
From Japan
On 2017-12-31 21:12:11
I purchased it because I lost what I was using. I do not think the impression needs to be discussed further. It's a nice thing.
This review is about item#2197587.
Overhaul of motorcycle
5
From Japan
On 2017-10-07 15:53:36
It is the best item of COSPA I am doing all this driver
This review is about item#2197544.
Used for machine maintenance.
5
From Japan
On 2017-08-08 22:00:31
I have been using it for a long time, but it is very easy to use. I like it a lot.
This review is about item#2197526.
Equipment maintenance time
5
From Japan
On 2017-07-24 17:54:31
Because it is always used, it will fit in hand. The price is also cheap.
This review is about item#2197535.
Magnetic tip attachment Assembling small screws
5
From Japan
On 2017-06-10 19:10:57
I seemed to be easy to grasp, I purchased it, I have not used it yet. The admiration also has magnetism and does not screw down.
This review is about item#2197492.