Buy more than* S$200* and get FREE SHIPPING

  • Ball Grip Screwdriver

Ball Grip Screwdriver 220-6-100

4.68 (60)
Item.#
02197587
Mfr.#
220-6-100
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With magnet
Tip Size (mm)
6
Grip Diameter (phi mm)
41
Shaft Length (mm)
100
Shaft Diameter (phi mm)
6.4
Tip Size (#)
-
Point Thickness (mm)
0.8
Blade Shape
-
Overall Length (mm)
200
TRUSCO Part Number
124-8332
Customer Reviews
5 star 48
4 star 8
3 star 2
2 star 1
1 star 1
Review Rating: 4.68
60 Customer Reviews
The reviews are automatic translation.
Daily repair work etc.
3
From Japan
On 2018-01-18 12:10:54
Compared with the plus ratchet driver I bought at the same time, the grip part is quite small. I also wrote about that review, my hand is 20 cm from the tip of my thumb to the tip of my little finger, which may be smaller than the recent younger one. Even so, it feels very small.
This review is about item#2197553.
Maintenance of motorcycle
5
From Japan
On 2018-01-11 16:23:01
I also liked the color, I think that it is easy to use with kanji that is familiar to the hands
This review is about item#2197517.
It is not fixed work in particular, it is used in every scene.
5
From Japan
On 2017-12-31 21:12:11
I purchased it because I lost what I was using. I do not think the impression needs to be discussed further. It's a nice thing.
This review is about item#2197587.
Overhaul of motorcycle
5
From Japan
On 2017-10-07 15:53:36
It is the best item of COSPA I am doing all this driver
This review is about item#2197544.
Used for machine maintenance.
5
From Japan
On 2017-08-08 22:00:31
I have been using it for a long time, but it is very easy to use. I like it a lot.
This review is about item#2197526.
Equipment maintenance time
5
From Japan
On 2017-07-24 17:54:31
Because it is always used, it will fit in hand. The price is also cheap.
This review is about item#2197535.
Magnetic tip attachment Assembling small screws
5
From Japan
On 2017-06-10 19:10:57
I seemed to be easy to grasp, I purchased it, I have not used it yet. The admiration also has magnetism and does not screw down.
This review is about item#2197492.
For repairing electric appliances
5
From Japan
On 2017-04-08 14:51:26
Bessel used other sizes, but it is easier to grasp, so I tried purchasing this size, there is no problem,
This review is about item#2197492.
Normal maintenance work
5
From Japan
On 2017-03-28 06:58:01
As for the driver of No. 3, since the product was only thick and large, only the goods were found, so I cut off the tip of the old driver of No. 2, welded the bit of No. 3 and used it. I have just found this item and purchased it immediately. It is mainly used for tightening the plus boss of the magnet switch.
This review is about item#38572405.
Screw etc.
5
From Japan
On 2017-03-16 14:43:29
It is optimal as a regularly used driver and is always in use. Usability is easy to use without problems.
This review is about item#2197535.