Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power-grip driver

Power-grip driver 4500-6-100

5.00 (2)
Item.#
02197666
Mfr.#
4500-6-100
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
-
TRUSCO Part Number
124-6313
Outlet corner opposite side (mm)
10.0
Grip Diameter (phi mm)
31.8
Overall Length (mm)
204
Shaft Diameter (phi mm)
6.4
Tip Size (mm)
6.0
Point Thickness (mm)
0.9
Shaft Length (mm)
100
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2013-09-14 11:45:42
It is a driver I used before. Anyway, it is good to be able to further increase the screws tightened with a screwdriver with a wrench etc. This function is also effective when unscrewing the screw.
This review is about item#02197675.
Maintenance
5
From Japan
On 2013-06-10 15:30:08
Easy to clean when the grip gets dirty.
This review is about item#02197666.