Buy more than* S$200* and get FREE SHIPPING

  • Power-grip driver

Power-grip driver 4500-8-150

5.00 (2)
Item.#
02197675
Mfr.#
4500-8-150
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Blade Shape
-
Outlet corner opposite side (mm)
12.0
Grip Diameter (phi mm)
35.6
Overall Length (mm)
265
TRUSCO Part Number
124-6321
Tip Size (mm)
8.0
Point Thickness (mm)
1.1
Shaft Length (mm)
150
Shaft Diameter (phi mm)
8.0