Buy more than* S$200* and get FREE SHIPPING

  • Power-grip driver

Power-grip driver 4500-9-200

5.00 (2)
Item.#
02197684
Mfr.#
4500-9-200
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
-
Outlet corner opposite side (mm)
12.0
Grip Diameter (phi mm)
37.0
Overall Length (mm)
320
TRUSCO Part Number
124-6330
Tip Size (mm)
9.0
Point Thickness (mm)
1.2
Shaft Length (mm)
200
Shaft Diameter (phi mm)
9.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2013-09-14 11:45:42
It is a driver I used before. Anyway, it is good to be able to further increase the screws tightened with a screwdriver with a wrench etc. This function is also effective when unscrewing the screw.
This review is about item#02197675.
Maintenance
5
From Japan
On 2013-06-10 15:30:08
Easy to clean when the grip gets dirty.
This review is about item#02197666.